Dayton
Roller Chain, Conveyor, C2040 ANSI, 10 ft.
Mfr # 2YDY1
Zoro # G1955545
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Conveyor
- Industry Chain Size C2040
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Explore More Products
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. 2YDZ6
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. 2YDX8
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. 2YDX3
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. 2YDW8
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. 2YDW5
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. 2YDW4
- DAYTON Roller Chain MH29PH1502G
- DAYTON Roller Chain MH29PH1402G
- TRITAN Roller Chain, Single Strand, SS, 10 ft. 50-1SS X 10FT
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 100-1r - 1 1/4in Pitch - Offset Link 100-1 OSL
- US TSUBAKI 60 Offset Link (Tsubaki) 60OL
- Dayton Roller Chains