Shop Alternate Products
This Product is Discontinued
Vibco
Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (Discontinued)
Mfr # SPWT-60
Zoro # G1955965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vibrator Type Compact
- Force Rating 60 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1