Eaton
Motor Manager With Keypad, 240VAC, 5-90A
Mfr # C441BB
Zoro # G1956114
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5 to 90A
- Control Voltage 240V AC
- Width 5 in
- Interface Optional
- Operating Voltage 240V AC
Explore More Products
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P XTOE005CCSS
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P XTOE045CCS
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P XTOMP60AC1
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P XTOM004AC1
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A1P6SAX
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P XTOM1P6AC1
- EATON FREEDOM SERIES HEATER PACK OVERLOAD RELAY HEATER ELEMENT, 3PK H2021-3
- EATON 32A AMP OVERLOAD RELAY C306DT3B
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A020SF0
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V 3RU21261KB0
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V LRD08L
- Eaton Motor Controls