Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT99
Zoro # G1956595
Free Shipping & Returns
$1,090.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 208-230/460
- Motor HP 3 hp
- Dimension G (In.) 3/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AT99
-
Zoro #
G1956595
- UPC # 00799471519479
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Dimension G (In.) | 3/4 in |
Dimension S (In.) | 7 1/8 in |
Inlet Dia. (In.) | 7 in |
Height (In.) | 18 7/8 in |
Dimension C (In.) | 5 in |
Wheel Width (In.) | 3 in |
Dimension L (In.) | 9 in |
Width (In.) | 18 5/8 in |
Dimension A (In.) | 17 in |
Dimension H (In.) | 8 1/4 in |
Dimension O (In.) | 7 in |
Dimension D (In.) | 4 in |
Dimension P (In.) | 10 in |
Dimension B (In.) | 11 1/4 in |
Discharge Height (In.) | 5 in |
Shaft Dia. (In.) | 1 1/8 in |
Discharge Width (In.) | 4 in |
Dimension J (In.) | 7 1/2 in |
Depth (In.) | 17 in |
Dimension K (In.) | 17 in |
Dimension F (In.) | 9 3/4 in |
Dimension E (In.) | 8 in |
Dimension M (In.) | 9 5/8 in |
Flange Size | Not Applicable |
Inlet Diameter | 7 in |
Wheel Diameter | 12 1/2 in |
Outlet Diameter | Not Applicable |
Wheel Bore Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 18 5/8 in |
Outlet Width | 4 in |
Shaft Diameter | 1 1/8 in |
Wheel Width | 3 in |
Outlet Height | 5 in |
Outlet Size (H x W) | 5 in x 4 in |
Overall Height | 18 7/8 in |
Housing Depth | 17 in |
Details
Item | High Pressure Blower |
Type | With Motor |
Voltage | 208-230/460 |
Motor HP | 3 hp |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Wheel Bore (In.) | 1 1/8 in |
Housing Material | Steel |
CFM @ 8.000-In. SP | 638 |
Motor Frame | 182T |
dBA @ 5 Feet | 90 dBA |
CFM @ 6.000-In. SP | 817 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 1.000-In. SP | 1127 |
CFM @ 5.000-In. SP | 888 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Assembled/Unassembled | Unassembled |
Full Load Amps | 8.4-7.6/3.8 |
Wheel Material | Aluminum |
Hz | 60 |
Blower RPM | 3,475 RPM |
Bearing Type | Ball in Motor |
Phase | 3 |
CFM @ 3.000-In. SP | 1014 |
Agency Compliance | AMCA AIR |
CFM @ 4.000-In. SP | 953 |
CFM @ 7.000-In. SP | 736 |
Rotation | CW |
Housing Finish | Gray Polyester Epoxy |
CFM @ 2.000-In. SP | 1071 |
Motor RPM | 3,455 RPM |
Airflow @ 5.000 in SP | 888 cfm |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Airflow @ 0.000 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Airflow @ 0.125 in SP | Not Applicable |
For Ventilation Type | Exhaust |
Housing Material Finish | Gray Polyester Epoxy |
Frequency | 50/60 Hz |
Airflow @ 4.000 in SP | 953 cfm |
Discharge Position | Bottom Horizontal |
Wheel Type | Radial |
Airflow @ 1.000 in SP | 1,127 cfm |
Sound Level | 90 dBA @ 5 ft |
Airflow @ 8.000 in SP | 638 cfm |
Current | 7.8/3.9 A |
Airflow @ 3.000 in SP | 1,014 cfm |
Airflow @ 0.400 in SP | Not Applicable |
Housing Color | Gray |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 13.00 in SP | Not Applicable |
Drive Type | Direct Drive |
Airflow @ 2.000 in SP | 1,071 cfm |
Standards | AMCA Certified |
Includes Drive Package | Yes |
Airflow @ 6.000 in SP | 817 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Motor Duty Class | Continuous |
Airflow @ 5.000 in SP range | 0 to 999 cfm |
Motor Horsepower | 3 hp |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Airflow @ 0.375 in SP | Not Applicable |
Outlet Shape | Rectangular |
Airflow @ 9.000 in SP | Not Applicable |
Includes Motor | Yes |
Features | Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying |
Maximum Static Pressure | 8 in wc |
Airflow @ 10.00 in SP | Not Applicable |
Number of Speeds | 1 |
Motor Speed | 3,540 RPM |
Maximum Inlet Air Temperature | 180 Degrees F |
Motor Insulation Class | F |
Airflow @ 12.00 in SP | Not Applicable |
Maximum Fan Speed | 3,475 RPM |
Airflow @ 0.500 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 0.750 in SP | Not Applicable |
Flange Type | Non-Flanged |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 7.000 in SP | 736 cfm |
Nameplate Voltage | 208-230/460V AC |
Nominal Voltage | 208-230/460V AC |
Maximum Ambient Temperature | 104 Degrees F |
Motor Frame Designation | 182T |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 1,127 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 10 9/16in 7C447
- DAYTON Outlet Guard, Includes Mtg Hardware 2RXT3
- DAYTON Blower, 12 In 7C555
- DAYTON Blower, 12 1/2 In 4C329
- DAYTON High Press Blower, Motor, 115/208-230, 1 HP 7DC03
- DAYTON High Press Blower, Motor, 115/230, 3 HP 7DC15
- DAYTON High Press Blower, 208-230/460, 1/2 HP 7DA86
- DAYTON High Press Blower, Motor, 208-230/460, 1 HP 7DC05
- DAYTON PW9 stainless steel blower with aluminum 2RPE4
- DAYTON D/D Blower w/ Motor, 115/208-230 V 7AT96
- DAYTON Blower, 8 15/16 In 2C820
- Dayton Radial Blade Blowers