Skf

Shaft Seal, 1-1/8 x 1-37/64 x 1/4", CRW1, NBR


$8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seal Type Wave Lip Seal
  • Inside Dia. 1 1/8 in
  • Outside Dia. 1 37/64 in
  • Width 1/4 in
  • Lip Material Nitrile Rubber
See all product information