Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 13 in. Mesh
Mfr # 02201015
Zoro # G1957024
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength 1,000 lb to 1,999 lb
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 02402015
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L MHC1022CR
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh 02201017
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in 02201005
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip 02406012
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02202045 02202045
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Service Drop Light Duty 02216024
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217007 02217007
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02601003 02601003
- REMKE Cord Grip, ISO Thread, M40, .568-.688 RSM-40411
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh 02201022
- Hubbell Wiring Device-Kellems Cable Support Grips