Parker
1/8" Compression x 1/4" FNPT Connector
Mfr # P4FC2
Zoro # G1957453
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER Union Tee, Nylon, Comp, 5/16In N5TU5
- PARKER 1/4" Compression x FNPT Brass 45 Degree Elbow 10PK 179CA-4-4
- PARKER 5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK 269C-5-4
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi 68C-8-6
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK 62CA-10-6
- PARKER Bite Ferrules, Zinc Stl, Comp, 1In 16 TU-S
- PARKER PLASTIC CONNECTOR W8UC8
- PARKER INTRULOK TO MALE PIPE 6-6 FBI2-B
- PARKER Compression style fitting 26-F-S-JIC 37/SAE 45-STR 16826-5-5
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT ZUSA-TF-CF-ST-5
- PARKER 1/2" Compression Brass Sleeve 10PK 60C-8
- Parker Tube Fittings