Tsubaki

Connecting Link, SK-1 Attachment, PK5


$86.95
/pk 5, $17.39/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type SK-1 Lube Free
  • Industry Chain Size 60
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 3/4 in
  • Number of Strands Single
See all product information