Shop Alternate Products
This Product is Discontinued
Inpro
Corner Guard, Textured, Pepperdust, 90 Deg., 3/4"W X 48"H (Discontinued)
Mfr # 3448-0119
Zoro # G1957746
This Product is Discontinued
Key Features
- Height 48"
- Thickness 0.080"
- Color Pepperdust
- Material vinyl
- Finish Textured