Zoro Select

M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK


$22.75
/pk 25, $0.91/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Thread Size M12-1.75
  • Screw Head Type Cylindrical
  • Drive Type Hex
  • Drive Size 10 mm
See all product information