Precision Brand
Slotted Shim Assortment, Pk170
Mfr # 42904
Zoro # G1959885
$194.09
28% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Polyester
- Number of Pieces 170
- Thickness Tolerance +/-5%
- Shim Trade Size AA
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0600" Thickness, Pk20 42133
- PRECISION BRAND Lengthening Shim Assortment, Pk270 26005
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 42119
- PRECISION BRAND Arbor Spacer Assortment, Pk19 24160
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0010" Thickness, Pk20 42135
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.875", Pk19 25200
- PRECISION BRAND Alum Laminated, .003", .021 x 24 x 24" 71321
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0030" Thickness, Pk20 42138
- PRECISION BRAND Alum Laminated, .002", .010 x 24 x 24" 71010
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK80 MSC4-SHK
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 260 PCS 36D705
- Precision Brand Shim Stock Assortments