Osg
Jobber Drill Bit, #36, Carbide
Mfr # 200-1065
Zoro # G1960108
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1065
Explore More Products
- OSG Jobber Drill Bit, #7, Carbide 200-2010
- OSG Jobber Drill Bit, 3/32 in., Carbide 200-0938
- OSG Jobber Drill Bit, 25/64 in., Carbide 200-3906
- OSG Jobber Drill Bit, N, Carbide 200-3020
- OSG Jobber Drill Bit, P, Carbide 200-3230
- OSG Jobber Drill Bit, #46, Carbide 200-0810
- OSG Jobber Drill Bit, 4.00mm, Carbide 200-1575
- OSG Jobber Drill Bit, 10.00mm, Carbide 200-3937
- OSG Jobber Drill Bit, #26, Carbide 200-1470
- ZORO SELECT 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit 15005625
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright 470-103750
- Osg Straight Flute Drill Bits