Eaton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 170 A, Reversing: Yes
Mfr # XTCR170G11B
Zoro # G1961145
Free Shipping & Returns
$2,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps-Inductive 170 A
- Type Full voltage reversing contactor
- Full Load Amps-Resistive 275 A
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No XTCE025C01TD
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No XTCE012B10E
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No XTCE018C10B
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No XTCE012B10A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No XTCE015B01TD
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No XTCE007B01T
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 170 A, Reversing: No XTCE170G00B
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: Yes XTCR115G11T
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No XTCE015B01C
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No 3RT20171BB41
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No XTCE009B01TD
- Eaton Motor Controls