Keo
Drill/Countersink, 110 deg., 1/4in dia., RH
Mfr # 53141
Zoro # G1961745
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
Explore More Products
- KEO Countersink, 1 FL, 90 Deg, 3/8, HSS, Uncoated 53389
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool 53501
- KEO Countersink, 1 FL, 120 Deg, 1/2, HSS, TiN 53122-TiN
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool 53513
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS 50020
- KEO Countersink, 6 FL, 82 Deg, 3/4, TiAlN 55797-TiALN
- KEO Countersink, 6 FL, 120 Deg, 2 In, Cobalt 55615
- KEO Countersink, 1 FL, 100 Deg, 5/8, Carbide 55735
- KEO Countersink, 3 FL, 90 Deg, 3/16, TiAlN 55761-TiALN
- KEO Countersink, 6 Fl, 60 Deg, 7/8, Cobalt 55510
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 DC6-1/4-120
- Keo Countersinks, Center Drills & Spotting Drills