Zoro Select

Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht


$15.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Material Grade/Class Grade 2H
  • Finish Black Oxide
  • Hex Height 1-7/8 in
  • Hex Width 2 15/16 in
See all product information