Finish Thompson
1/2 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT
Mfr # DB6HP-M227
Zoro # G1962432
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 208-230/460
- Inlet 1 in FNPT
- Outlet 1 in MNPT
- Max. Head 53 ft
Explore More Products
- FINISH THOMPSON 2 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT SP11P-M215
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT DB9P-M205
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT DB6V-T-M226
- FINISH THOMPSON 1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT DB10V-T-M207
- FINISH THOMPSON 1/3 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT DB6P-M225
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT DB5.5P-E-M622
- FINISH THOMPSON 3 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT SP15V-M209
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT DB7V-T-M205
- FINISH THOMPSON 10 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT DB22V-3-T-21-M239
- LITTLE GIANT PUMP 1/10 HP PPS Magnetic Drive Pump 115V 1" FPT 582604
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT DB6HP-M226
- Finish Thompson Magnetic Drive Pumps