Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 1-1/8in Size (Discontinued)
Mfr # 3XU17
Zoro # G1962536
This Product is Discontinued
Key Features
- Overall Length 15-33/64"
- Size 1-1/8"
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric SAE