Shop Alternate Products
This Product is Discontinued
Schneider Electric
Motor Manager, CANopen, 100-240VAC, 0.40-8A (Discontinued)
Mfr # LTMR08CFM
Zoro # G1962791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Range 0.40 to 8A
- Control Voltage 100 to 240V AC
- Width 3.58 in
- Interface CANopen
- Operating Voltage 690V AC