Starrett
Indicator Contact Point, 1/8L x 1/2 Round
Mfr # PT06632-4
Zoro # G1963254
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/2 in Wide, Round Head
- Construction Steel
- Overall Length (In.) 1/8
- Thread Size 4-48
- For Use With AGD Indicator
Explore More Products
- STARRETT Indicator Contact Point, 1 In L x 1/16 In PT06632-12
- STARRETT Upright Base Post 657G
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. PT06632-17
- STARRETT Dovetail Body Clamp PT22429
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell PT06632-2
- STARRETT Indicator Contact Point, 2 In L, Rounded PT06677F
- STARRETT Clamp Complete 567B
- STARRETT Magnetic Base Wo/Indicator 657A
- STARRETT Adjustable Bracket, 1/4-20 Indicator Back PT06836M
- STARRETT Universal Snug, 5/16, 3/8 In 57S
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L 01699123
- Starrett Indicators, Indicator Holders & Accessories