Parker
Filter Bag, Felt, PP, 160 gpm, 100m, PK10
Mfr # G2P100-Q
Zoro # G1964383
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 31 1/2 in
- Max. Flow 160 gpm
Explore More Products
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 G1PE5-Q
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 G2PE5-Q
- PARKER Filter Bag, Felt, Poly, 160 gpm, 200m, PK10 G2PE200-Q
- PARKER Filter Bag, Felt, Poly, 80 gpm, 100m, PK10 G1PE100-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 G1P5-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 10m, PK10 G1P10-Q
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 100 Micron liquid Filter Bag GSGWFPO100P2F
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 155389-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 200m, PK20 KO200K2S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 KO10K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 1m, PK20 KE1K3S-75
- Parker Filter Bags