Zoro Select
PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size
Mfr # 1WJP2
Zoro # G1965144
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Slip Joint Nut
- Pipe Fitting Material PVC
- Fitting Connection Type NPSM
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size 438251
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 4 in Pipe Size 808-040
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size 408012
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size 806-005
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 429628
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size 829-012
- ZORO SELECT PVC Cross, Socket, 4 in Pipe Size 420-040
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 1/2 in Pipe Size 401122
- ZORO SELECT PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size 870-080
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size 830-030
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size 805-015
- Zoro Select PVC Pipe Fittings