Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1/2 x 3/4 In, 250 psi (Discontinued)
Mfr # 710NACD-A250
Zoro # G1965345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT