Zoro Select
Flexible Coupling, Pipe Size 1-1/2x1-1/2"
Mfr # 1060-150
Zoro # G1965871
$14.93
4% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT Flexible Coupling, 2-45/64" L, 4.3 psi DX3001-215
- ZORO SELECT Shielded Transition Coupling, 4.3 psi DX5056-44RC
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" 1059-22
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" TC-150
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L DXTC-150
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" 1070-66
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" DX156-64
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 2" DX156-32
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" DXFT-150
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" 1056-1818
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" 1060-33
- Zoro Select Fittings