Vermont Gage
Adj. Go Ring Gage, 1/4-20 UNC 2A
Mfr # 361126010
Zoro # G1965932
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/4"-20
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A 361133010
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-14 UNF 2A 361158030
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size 362125530
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A 361145510
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 361147050
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A 361149010
- VERMONT GAGE Adj. Thread Ring Gage, M2.0-0.40 Size 362104030
- VERMONT GAGE Adj. No Go Ring Gage, M10.0-1.25 2A 362124520
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-1/16"-18Thread 361167530
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451108520
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A 361130510
- Vermont Gage Precision Measuring Tools