Pbc Linear
Linear Rail, 48.63 In L, 0.250 W, 0.625 H
Mfr # VRSD2-048.630
Zoro # G1966167
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 48.63 in
- Overall Width 0.25 in
- Overall Height 0.625 in
- Rail Material Stainless Steel
Explore More Products
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H VR4-049.000
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H PAC2247-096.000
- PBC LINEAR Crown Rail, 60 In L, 1.655 In W, 0.875 In H PAC2247-060.000
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H VR2-048.630
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H MR15R-1000
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H RR65-0960
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H RR14-060.000
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H MR12R-0120
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H VR2-012.630
- THK 25mm Linear Guide Block Linear Motion Part & Accessory HSR25A1SS
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H VRD4-049.000
- Pbc Linear Linear Bearings & Guides