Viega
Viega ProPress tee, 3/4" x 3/4" x 1"
Mfr # 77407
Zoro # G1967192
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3/4 in x 3/4 in x 1 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1 in
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 3/8" 79210
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" 77387
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" 77052
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" 26015
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" 79465
- VIEGA Elbow 90 deg. 90500
- VIEGA Reducer 80235
- VIEGA Viega MegaPress 45 street elbow, 1-1/2" x 1-1/2" 90095
- VIEGA Union 25661
- LEGEND VALVE 3/4"x1/2" PRESS RED TEE PxPxF 450-376P
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" 20733
- Viega Tube Fittings