First Voice
Blue Basic Rollator
Mfr # MDS86850EB
Zoro # G1967497
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Adult
- Weight Capacity 250 lb
- Overall Height 31 to 35 in
- Frame Material Aluminum
- Seat Height 20 1/2 in
Explore More Products
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap MDS86410XW
- FIRST VOICE Walker, 2 Button, Adult, 300 lb. Cap MDS864104
- FIRST VOICE Burgundy Basic Rollator MDS86850E
- BRAZOS WALKING STICKS Cane, Standard, Single Base 502-3000-0139
- DYNAREX Dynarex DynaGo Flex Rollator W/ Adjustable Seat Height & Detachable Caster, Red 10204
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels 10200
- VIVE HEALTH Tri-Rollator Blue MOB1026BLU
- LUMEX Gf 3-Wheel Cruiser Met Burg 609201M
- DMI Cane, Walnut, 34" H 502-3000-0093
- DYNAREX Dynarex DynaGo Quad 6 Rollator, Black 10201BK
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue R-3600-BL
- First Voice Walking Aids