Shop Alternate Products
This Product is Discontinued
Nds
Gate Valve, 1-1/2 In., FNPT, PVC (Discontinued)
Mfr # GVG-1500-T
Zoro # G1967515
This Product is Discontinued
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material PVC
- Top of Handle to Inlet Center 6 25/64 in
- Handle Material ABS