Chainflex
Shielded Continuous Flex Data Cable 14 pr Conductor GY
Mfr # CF211-02-14-02
Zoro # G1967561
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 28
- Length Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
- Jacket Color Silver Gray
- Jacket Material PVC
- Application - Communication Cable Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Explore More Products
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl CAPU-I-02
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-25-05-25
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-04-25
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-04-25
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-160-04-100
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF5-07-12
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-05-25
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.83 in dia. CF270UL1001521
- CHAINFLEX Data Cable, TPE, 0.55 in dia, Steel Blue CF11-02-14-02
- WELLINGTON Wellington N7409S0200S Braid Jacket Nylon Cord Spool White - 0.14 in. x 200 ft. 73016
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts 18UL1007STRRED
- Chainflex Electrical Wire & Cable