Hubbell
Cable, 600 VAC, 30A, 5 Ft, Male/Female
Mfr # PH3004PA005
Zoro # G1967795
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 10 AWG
Explore More Products
- HUBBELL Connection Cover, Lock-on PH2030C
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire RM3004PA001
- HUBBELL Mini-Quick 8A Signal Distribution Cable Assembly 12Ft 600V-Ac Cordset Cable HPMS12112
- HUBBELL Receptacle, Female, 20A, 1 Ft, 3-Wire RF2003PB001
- HUBBELL Micro-Quick Female R/A Plug Dual Key Ac 7M Cordset Cable MCMA2657
- HUBBELL Cable Assy, Double Ended, 20A, 15 Ft, 3-Wire PH2003PB015
- HUBBELL Cable Assy, Double Ended, 30A, 25 Ft, 4-Wire PH3004PA025
- HUBBELL Receptacle, Female, 20A, 5 Ft, 4-Wire RF2304PB005
- IFM Cordset, 5 Pin, Receptacle, Female EVT004
- ALTRONIC Assembly Cordset Cable 593022-30
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female 885030A09M050
- Hubbell Sensors