Shop Alternate Products
This Product is Discontinued
Akro-Mils
Hang & Stack Storage Bin, Purple, Plastic, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity (Discontinued)
Mfr # 30250PURPL
Zoro # G1968014
This Product is Discontinued
Key Features
- Overall L x W x H 14 3/4 in L x 16 1/2 in W x 7 in H
- Color Purple
- Load Capacity 75 lb
- Material Plastic
- Overall Length 14 3/4 in