Square D
Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz
Mfr # 8910DPA63V04
Zoro # G1968285
$230.42
17% off
Free Shipping & Returns
$189.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 60 A
- Full Load Amps-Resistive 75 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz 8910DPA63V14
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 208/240V AC , 50/60 Hz 8910DPA63V09
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz 8910DPA63V02
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A 8910DPA44V04
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A 8910DPA62V02
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in 8910DP42V14
- SQUARE D 110Vac 3P 25A NON-REV CONTACTR LC1D25F7
- SQUARE D 110Vac 3P 80A NON-REV CONTACTR LC1D80F7
- SQUARE D 120v 3pole CONTACTOR LC1D50G7
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A C25BNB240T
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A 783XZ9
- Square D Motor Controls