Innovative Components
Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN5C----5SA--21
Zoro # G1968303
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 5/8"L, Zinc Plated GN02----K4D-A21
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel GN5C1500T5---21
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated GN4C1000K4D--21
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel GN5C----5S3B-22
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000F6---21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel GN6C----S5--S21
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated GN82----K4D--22
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 5/16" Thread Size, 1-3/4" Dia. GNH2-HEX4P4----
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap GN6X-8X-B7--S--
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic 2830-T
- J.W. WINCO GN6336.4-ST-50-3/8X16-40 Star Knob 6336.4-ST-50-3/8X16-40
- Innovative Components Hand Knobs and Wheels