Gf Piping Systems
2" FNPT PVC Ball Valve 3-Way True Union
Mfr # 161543107
Zoro # G1968881
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way True Union
- Features Integrated Stainless Steel Mounting Inserts
- Handle Type Tee
- Max. Steam Pressure 0 psi WSP
Explore More Products
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union 161543104
- GF PIPING SYSTEMS 3/4" FNPT PVC Ball Valve 3-Way True Union 161543103
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union 161543106
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union 161375004
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union 163375004
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way 199107205
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union 163375021
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union 161543085
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union 163546345
- USA INDUSTRIALS Mini Ball Valve, 304 SS, 1-Way Body Style ZUSA-VLV-66
- SHARKBITE 1" Push Brass Ball Valve Inline 24737LF
- Gf Piping Systems Valves