Tamper-Pruf Screw
#10-24 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121205
Zoro # G1969326
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Spanner
- Drive Size #10
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #4-40 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 120920
- TAMPER-PRUF SCREW 1/4"-20 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121280
- TAMPER-PRUF SCREW #8-32 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121150
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22290
- TAMPER-PRUF SCREW 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151150
- TAMPER-PRUF SCREW #10-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121240
- TAMPER-PRUF SCREW #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121945
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121190
- TAMPER-PRUF SCREW #8-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141440
- TAMPER-PRUF SCREW #10 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121580
- TAMPER-PRUF SCREW #10-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21440
- Tamper-Pruf Screw Tamper-Resistant Screws