Anvil
1-1/4" x 3/8" Black Forged Steel Reducer
Mfr # 0361176704
Zoro # G1969479
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/8"
Explore More Products
- ANVIL 1-1/2" Cast Iron Reducing Companion Threaded Flange 0308008606
- ANVIL Black Forged Steel Union Class 3000 0362501603
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088208
- ANVIL Malleable Iron Cap Class 150 0318900040
- ANVIL Malleable Iron Reducer Coupling Class 150 0310087408
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300000809
- ANVIL Black Forged Steel Half Coupling Class 3000 0362074205
- ANVIL Black Forged Steel 45 Degree Elbow Class 3000 0362014607
- ANVIL Pipe Nipple, 1-1/2 in, MNPT, Steel, SCH 40 Schedule, 3-1/2 in L 8700154159
- ANVIL 1-1/2" Malleable Iron Street Tee 0310062807
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free 0830015202
- Anvil Fittings