Tough Guy
Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall
Mfr # 2VNC2
Zoro # G1970245
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Bristle Color Black
- Brush Length 5 in
- Handle Length 2 in
- Bristle Material Nylon
Explore More Products
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, White, Plastic, 10 in L Overall 48LZ38
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall 3EDK5
- TOUGH GUY 10" Blue Scrub Brush, Bristle Polypropylene 64XF97
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall 3EDA3
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VHF9
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall 3EDJ7
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Blue 807N32
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VHJ4
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Yellow 807N37
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38905
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set W-S-542O-QC-DB
- Tough Guy Brushes