Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (Discontinued)
Mfr # 5MT70
Zoro # G1970665
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in