Thomson
Annealed Shaft, Steel, 0.750 In D, 12 In
Mfr # 3/4L SMAE CTL X 12
Zoro # G1970841
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Type Solid Shaft
- Finish 8 Ra Max
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In QS 1/4 L 60
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm 20MM SOFT CTL X 1000MM
- THOMSON Support Rail, Steel, 1.250 In D, 48 In LSRA20L48
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In QS 1 L PD 48
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In QS 1 L 72
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In 1 SOFT CTL 60
- THOMSON Support Rail, Aluminum, 1.250 In D, 48 In SR20L48
- THOMSON Shaft Support, End Support, Low Profile, Aluminum, Use With 16 Mm Diameter Shaft ASBM16
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In QSSS 1 L 24
- ONDRIVES.US Linear Shaft Support, 1 in H LPB-06
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm 10MM SOFT CTL X 500MM
- Thomson Linear Shafts & Support Rails