Precision Brand
Feeler Gauge, 0.0340x12 L, PK12
Mfr # 19775
Zoro # G1971453
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0340
- Thickness (mm) 0.864
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Explore More Products
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" 44120
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 19695
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 19530
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In 19290
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In 19340
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 77170
- PRECISION BRAND 0.016 in. Steel Feeler Gage 0.5 x 25 ft. Coil 605-19520
- PRECISION BRAND Feeler Gauge, SS, 0.003in, PK12 77210
- PRECISION BRAND Shim, Lengthening, 3/8 x .015 In, PK50 26058
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 19235
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade L - 512
- Precision Brand Feeler Gauges & Sets