Parker

1/4" CPI x MNPT SS Male Branch Tee


$48.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size - Pipe Fitting 1/4 in
  • Compression Thread Size 7/16-20
  • Fitting Connection Type CPI(TM) x MNPT
  • Tube Fitting Material Stainless Steel
  • Basic Pipe Fitting Shape Tee
See all product information