Moon American

Pin Lug, FNHxMNH, 3 Inx1-1/2 In


$89.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tightening Method Pin Lug
  • Fitting Connection Type NH x NH
  • Fitting Movement Rigid
  • Material Brass
  • Fitting Material Brass x Brass
See all product information