3M
Resin Comp Splice Kit, 10 to 4 AWG, Blk
Mfr # 5321
Zoro # G1973081
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 to 4 AWG
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Temp. Range Up to 194 Degrees F
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Pigtail Lug Covers, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2200, (3) Tubes of Silicone Grease, (9) Mastic Sealing Strips
Explore More Products
- 3M Butt Splice Connector, 6 AWG, Blue, PK200 MV6BCK
- 3M Resin Compnd Splice Kit, 10 - 4 AWG, 8000V 5316
- 3M Short-Barrel Splice, 1.88 in., Pink, PK10 10005
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V 5323
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil 5384
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V 5301
- 3M Butt Splice Connector, 22-18 AWG, PK1000 MU18BCHTK
- 3M Short-Barrel Splice, 1.35 in., Green, PK100 MC1BCX
- 3M Short-Barrel Splice, 2.25 in. L, White, PK3 10010
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk 5303
- GB SPLICE KIT WTRPRF CABLE HSB-28
- 3M Splicing Connectors