Solberg
Filter Element, Paper, 2 Micron
Mfr # 802
Zoro # G1973675
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 5
- Inside Dia. (In.) 3/8 in
- Outside Dia. (In.) 1 1/8 in
- Type Replacement Cartridge
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron 830
- SOLBERG Filter Element, Paper, 2 Microns 824
- SOLBERG Filter Element, Paper, 2 Micron 846
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- SOLBERG Filter Element, Paper, 2 Microns 244P
- SOLBERG Element, Intake Filter 04
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron HE376
- SOLBERG HEPA Cartridge Filter, 129 cfm, 0.3 Micron HE230
- SOLBERG Oil Mist Filter, 1" Inlet, 7 cfm EF-FG7-103
- YORK Air Pneumatic Filter Element 026-22233-000
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- Solberg Compressed Air Treatment