Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 1.50 In, 1.50 In l, 10 Turns (Discontinued)
Mfr # 100ANB010
Zoro # G1973797
This Product is Discontinued
Key Features
- Overall Diameter 1.5 in
- Material Bronze
- Screw Dia. 1 in
- Turns Per Inch 10
- Thread Direction Right Hand