Rubbermaid Commercial
60" Slide On Wet Mop Handle, Blue, Fiberglass
Mfr # FGH14600BL00
Zoro # G1974244
$23.29
9% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Color Blue
- Length 60"
Explore More Products
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Red, Fiberglass FGH14600RD00
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass FGH14600GY00
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum FGQ58000YL00
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Gray, Fiberglass FGM146000000
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle FGQ41100BL00
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Gray/Yellow, Aluminum FGH126000000
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames FGM116000000
- RUBBERMAID COMMERCIAL Rubbermaid 5x24 Castaway CottonSynthetic Dust Mop, Green FGL15300GR00 FGL15300GR00
- RUBBERMAID COMMERCIAL Rubbermaid® 20"-40" Quick-Connect Short Extension Handle - RCPQ745 FGQ74500 YL00
- PROTEAM Cord Assembly, ProGuard 4 829719-4
- VIKAN Handle, Brown, Polypropylene 296266
- Rubbermaid Commercial Handles, Frames and Braces