Shop Alternate Products
This Product is Discontinued
Carhartt
Crew Neck Sweatshirt, Blue, Cotton/PET, M (Discontinued)
Mfr # K124 472 REG MED
Zoro # G1974436
This Product is Discontinued
Key Features
- Size M
- Color Blue
- Material 50% Cotton/50% Polyester
- Fabric Weight 10.5 oz.
- Fits Chest Size 38" to 40"