Mueller Steam Specialty
Replacement Screen, 1 1/2 In, 304 SS
Mfr # 11/2 581 ss replacement screens
Zoro # G1975312
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Type 304 Stainless Steel
- For Use With 1-1/2" Series Strainers
- Length 5 5/8 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS 3/4 581 cs replacement screens
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS 1/2 581 cs replacement sceen
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS 2 581 ss replacement screen
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS 4 758 N replacement screen
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS 1/2 581 ss replacement screen
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS 11/2 125SS repl basket screen
- MUELLER STEAM SPECIALTY Replacement Screen, 2 1/2 In, 304 SS 21/2 781 SS replacement screen
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS 11/2 581 cs replacement screen
- MUELLER STEAM SPECIALTY Replacement Screen, 1/4 In, 304 SS 1/4 581 SS replacement screen
- AMERICAN STANDARD Pivot Rod Kit 066118-0070A
- SLOAN Cover Plate, Sensor, Royal Closet Valves EL595A
- Mueller Steam Specialty Plumbing Parts & Accessories