Shop Alternate Products
This Product is Discontinued
Square D
Latching NEMA Contrl Rlay, 3NO, 120VAC, 10A (Discontinued)
Mfr # 8501XO30XLV02
Zoro # G1975766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 120V AC
- Hz 60
- Mounting - Relay Surface
- Overall Height - Relay 3.5 in
- Mounting Panel