Hi-Tech Duravent
Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC
Mfr # 0354-0125-0001
Zoro # G1976134
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 45 psi
- Hose Color Grey
- Temp. Range -20 Degrees to 150 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber 2101-0150-1525
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber 0337-0250-0001
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC 0390-0200-0001
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber 0337-0150-0001
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 11 ft. L, Rubber 0650-0400-0004
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric 1110-0250-0002
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Poly 2105-0100-1250
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber 2001-0800-3025
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. 2035-1000-2050
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. 2021-1000-2050
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 6" ID x 25ft Length Hose (Fully Stretched) 01-W184
- Hi-Tech Duravent Ducting Hoses